This product requires certification to purchase.

Brushless Stick Transfer Pump

Milwaukee®

Brushless Stick Transfer Pump

  • Fast #
  • Part #M294020
  • Item #11536324
  • Manufacturer Part #2940-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

Brushless Stick Transfer Pump

  • Fast #
  • Part #M294020
  • Item #11536324
  • Manufacturer Part #2940-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 25 Gallons Per Minute
  • HYDROPASS™ Filter Maximizes Flow in Heavy Debris
  • Pump up to 1000 Gallons on (1) M18™ REDLITHIUM™ FORGE™ 12.0 Battery
  • 17ft Max Head Height
  • 1-1/4" NPT Threaded Outlet for Max Flowrate, Threaded Y-Adapter for 3/4" Standard Garden Hose Use
  • 48” Submersible Reach for Easier Inlet Control
  • Threaded Filter Designed for Easy Removal
  • Brushless Motor Delivers More Power and Longer Life
  • Requires Certification

Documents

Dimensions & Measurements
Height
63 in
Length
6-1/4 in
Shaft Size
5-1/10 in
Size
63 in
Weight
11.40 lb
Width
5 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Corded Cordless
Cordless
Material
Aluminum, Steel
Number of Tools Included
1
Tool Type
Water Pump
Electrical & Operational Information
Horsepower
.33 hp
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M294020
UL Listed
Yes
UPC
045242851577