This product requires certification to purchase.

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest, S/M

Milwaukee®

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest, S/M

  • Fast #
  • Part #M48732241
  • Item #10256435
  • Manufacturer Part #48-73-2241
5 out of 5 Customer Rating
Brand image
Milwaukee®

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest, S/M

  • Fast #
  • Part #M48732241
  • Item #10256435
  • Manufacturer Part #48-73-2241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LIGHTWEIGHT WEAR
  • Lightweight, Breathable Mesh
  • 1 Chest Pocket
  • Secure Zipper Closure
  • ANSI/ISEA 107-2020
  • Class 2 Type R
  • 1 Mic Tab
  • Dual Sizing
  • Customization Available: Logo up to 2 colors and print up to 2 locations
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
S/M
Depth
24-12/25 in
Height
27-6/25 in
Weight
0.31 lb
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
Application
PPE
CSA Certified
No
Product Type
Safety Vest
Type
M48732241
UPC
045242832279