This product requires certification to purchase.

Class 2 Surveyor Hi-Vis Vest, 4/5X featuring Brandt

Milwaukee®

Class 2 Surveyor Hi-Vis Vest, 4/5X featuring Brandt

  • Fast #
  • Part #M48735164CBRANDT
  • Item #11742929
  • Manufacturer Part #48-73-5164C
5 out of 5 Customer Rating
Brand image
Milwaukee®

Class 2 Surveyor Hi-Vis Vest, 4/5X featuring Brandt

  • Fast #
  • Part #M48735164CBRANDT
  • Item #11742929
  • Manufacturer Part #48-73-5164C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tear Resistant Construction - Woven 600D
  • Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
  • Moisture Wicking - Stay Cool, Dry Fast
  • Anti-Microbial Prevent Odor & Bacteria
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Comfortable Padded Collar
  • Heavy-Duty Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Dual, Quick Internal Size Adjustment, Better Fit
  • Fall Protection Pass Through
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
4X/5X
Depth
28-37/50 in
Height
3/4 in
Length
28-37/50 in
Weight
1.6 lb
Width
30 in
Characteristics & Features
Color Finish Name
High Visibility Yellow
Material
Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Tool Type
Safety Vest
Warranty & Product Information
Application
PPE
Product Type
Safety Vest
Type
M48735164CBRANDT