This product requires certification to purchase.

Compact 1-Ton Chain Hoist with ONE-KEY™

Milwaukee®

Compact 1-Ton Chain Hoist with ONE-KEY™

  • Fast #
  • Part #M298322HD
  • Item #10402282
  • Manufacturer Part #2983-22HD
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Compact 1-Ton Chain Hoist with ONE-KEY™

  • Fast #
  • Part #M298322HD
  • Item #10402282
  • Manufacturer Part #2983-22HD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 Metric Ton (2,204lbs), 20ft Chain
  • One Man Carry - 46lbs
  • Wireless Remote with up to 60ft Range
  • Effortless Installs. Less Down Time. Improved Mobility.
  • Inverted and Standard Installs
  • Enhanced Control: Variable Speed and Fine Adjustment
  • Hoist Battery Light Indicator
  • Hoist Inspection Interval and Record Storage Via ONE-KEY™
  • 5 Year Tool Warranty, 3 Year Battery Warranty
  • Requires Certification
Dimensions & Measurements
Depth
17-4/5 in
Height
11-1/2 in
Lift Capacity
1 (short)
Characteristics & Features
Material
Plastic, Steel, Metal
Tool Type
Chain Hoist
Work Load Limit
2204 lb
Warranty & Product Information
Type
M298322HD
UPC
045242197477