This product requires certification to purchase.

Cooling PVA Towel

Milwaukee®

Cooling PVA Towel

  • Fast #
  • Part #M48734540
  • Item #10334654
  • Manufacturer Part #48-73-4540
5 out of 5 Customer Rating
Brand image
Milwaukee®

Cooling PVA Towel

  • Fast #
  • Part #M48734540
  • Item #10334654
  • Manufacturer Part #48-73-4540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • KEEP COOL
  • Up to 4 hours of Cooling Time
  • Quick, 30 second absorption
  • Blocks Harmful UV Rays
  • UPF 50+
  • Comfortable Material
  • Soak in water to activate.
  • Wring out any excess water.
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/4 in
Length
33 in
Weight
0.22 lb
Width
9/100 in
Characteristics & Features
Color Finish Name
Blue
Material
Polyvinyl Alcohol
Reusable
Yes
Warranty & Product Information
Product Type
Protective Gear
Type
M48734540
UPC
045242739684