This product requires certification to purchase.

Cut Level 3 Nitrile Dipped Gloves (Extra-Large)

Milwaukee®

Cut Level 3 Nitrile Dipped Gloves (Extra-Large)

  • Fast #
  • Part #M48738633
  • Item #10363838
  • Manufacturer Part #48-73-8633
5 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 3 Nitrile Dipped Gloves (Extra-Large)

  • Fast #
  • Part #M48738633
  • Item #10363838
  • Manufacturer Part #48-73-8633
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • 15 Gauge Knit for Better Dexterity
  • Nitrile Coated for Better Grip
  • ANSI/ISEA 105-2016 Cut Level 3
  • EN388 - 4343C
  • Breathable glove design
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Height
1/4 in
Length
6-1/4 in
Width
10 in
Characteristics & Features
Coating
Nitrile
Color Finish Category
Reds
Color Finish Name
Red, Black
Glove Type
All Purpose
Material
Synthetic Leather
Reusable
Yes
Warranty & Product Information
Type
M48738633
UPC
045242064793