This product requires certification to purchase.

Cut Level 5 High-Dexterity Nitrile

Milwaukee®

Cut Level 5 High-Dexterity Nitrile

  • Fast #
  • Part #M48737152E
  • Item #10335909
  • Manufacturer Part #48-73-7152E
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 5 High-Dexterity Nitrile

  • Fast #
  • Part #M48737152E
  • Item #10335909
  • Manufacturer Part #48-73-7152E
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X43E
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Color-coded band for easy cut level identification
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Height
1-3/10 in
Length
10-1/10 in
Width
5-1/10 in
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
All Purpose
Material
Plastic
Material Type
High Performance Polyethylene
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Compliant
Type
M48737152E
UPC
045242852055