This product requires certification to purchase.

Cut Level 6 High-Dexterity Nitrile Dipped Gloves, 2XL

Milwaukee®

Cut Level 6 High-Dexterity Nitrile Dipped Gloves, 2XL

  • Fast #
  • Part #M48737004
  • Item #9919438
  • Manufacturer Part #48-73-7004
5 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 6 High-Dexterity Nitrile Dipped Gloves, 2XL

  • Fast #
  • Part #M48737004
  • Item #9919438
  • Manufacturer Part #48-73-7004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI Cut Level 6
  • EN388 - 4X43F
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
  • Requires Certification
Dimensions & Measurements
Depth
10-2/5 in
Glove Size
XXL
Height
1-2/5 in
Length
10-2/5 in
Width
5-3/10 in
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Grey, Black, Green
Glove Type
Dipped
Material
Nylon, Spandex
Material Type
Polyethylene
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A6
Type
M48737004
UPC
045242654031