This product requires certification to purchase.

Demolition Driver

Milwaukee®

Demolition Driver

  • Fast #
  • Part #M48222859
  • Item #9856170
  • Manufacturer Part #48-22-2859
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Demolition Driver

  • Fast #
  • Part #M48222859
  • Item #9856170
  • Manufacturer Part #48-22-2859
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced Full-Metal Core
  • Largest, Hammer-Ready Strike Cap
  • Longer Life - Forged Steel Shank
  • Largest, Prying and Chiseling Tip
  • Wrench-Ready Shank
  • Ribbed Indents for Increased Grip
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
16 in
Bit Sizes
16 in
Handle Length (in)
5-13/100 in
Height
11-1/4 in
Length
1-19/100 in
Number of Pieces
1 Piece
Shaft Length
5 in
Shaft Size
5 in
Shank Size
1/2 in
Size
11-3/10 in x 1-19/100 in x 1-19/100 in
Weight
0.55 lb
Width
1-19/100 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver, Red
Drive Size
1/2 in
Handle Material
Plastic
Magnetic
No
Material
Steel
Number of Tools Included
1
Shank Style
Straight
Tool Type
Driver
Electrical & Operational Information
Drive Type
Slotted
Power Source
Manual
Warranty & Product Information
GSA Approved
No
Type
M48222859
UL Listed
No
UPC
045242632459