This product requires certification to purchase.

4-1/2 Diamond Max Turbo General Purpose Diamond Blade

Milwaukee®

Diamond™ 4-1/2 Diamond Max Turbo General Purpose Diamond Blade

  • Fast #
  • Part #M49939104
  • Item #11546785
  • Manufacturer Part #49-93-9104
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond™ 4-1/2 Diamond Max Turbo General Purpose Diamond Blade

  • Fast #
  • Part #M49939104
  • Item #11546785
  • Manufacturer Part #49-93-9104
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Power To Cut Hard Aggregate
  • Up To 5X Life In Concrete
  • Maintains Speed And Power Throughout The Cut with Serrated Turbo Edge
  • Controlled Cuts For Cleaner Finishes
  • Cooler Cutting with Vented Steel Core
  • For Use In Concrete, Brick, Block, Stone, And Roof Tile
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet and Dry Use
  • Max RPM: 13,300
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
7/8 in
Blade Length (in)
4-1/2 in
Blade Thickness (in)
19/200 in
Diameter
4-1/2 in
Height
19/200 in
Length
4-1/2 in
Range (in)
4-1/2 in
Weight
0.25 lb
Width
4-1/2 in
Characteristics & Features
Blade Material
Diamond
Blade Type
Circular Saw
Collection
Diamond™
Color Finish Name
Red
Material
Diamond
Number of Tools Included
1
Tool Type
Diamond Blade
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Cutting
Type
M49939104
UPC
045242102952