This product requires certification to purchase.

12 Piece Hole Dozer Plumbers Hole Saw Kit

Milwaukee®

Dozer™ 12 Piece Hole Dozer Plumbers Hole Saw Kit

  • Fast #
  • Part #M49224143
  • Item #9341342
  • Manufacturer Part #49-22-4143
5 out of 5 Customer Rating
Brand image
Milwaukee®

Dozer™ 12 Piece Hole Dozer Plumbers Hole Saw Kit

  • Fast #
  • Part #M49224143
  • Item #9341342
  • Manufacturer Part #49-22-4143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification
Dimensions & Measurements
Bit Sizes
3/4 in;7/8 in;1-1/8 in;1-1/2 in;1-3/4 in;2-1/8 in;2-1/4 in;2-5/8 in
Depth
9-7/10 in
Height
4-7/10 in
Length
9-1/2 in
Number of Pieces
12 Piece
Package Quantity
Piece of 12
Shank Size
7/16 in
Weight
8.71 lb
Width
16-1/4 in
Characteristics & Features
Collection
Dozer™
Color Finish Name
White, Black, Red
Drill Bit Type
Hole Saw
Material
Cobalt
Tool Type
Hole Saw Kit
Warranty & Product Information
Application
Cutting
Type
M49224143
UPC
045242594641