This product requires certification to purchase.

3 in. Utility Blade with Dispenser

Milwaukee®

Drywall 3 in. Utility Blade with Dispenser

  • Fast #
  • Part #M48221953
  • Item #4636507
  • Manufacturer Part #48-22-1953
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Drywall 3 in. Utility Blade with Dispenser

  • Fast #
  • Part #M48221953
  • Item #4636507
  • Manufacturer Part #48-22-1953
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Optimized grind angles deliver 2X sharper blade and improved cutting precision
  • Micro carbide deposited metal delivers longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
3 in
Blade Thickness (in)
0.03 in
Height
1-3/10 in
Length
7-1/5 in
Number of Pieces
50 Piece
Weight
0.5 lb
Width
3-19/20 in
Characteristics & Features
Blade Material
Steel
Blade Type
Utility
Collection
Drywall
Color Finish Name
Metallic
Material
Steel
Number of Blades
50
Number of Tools Included
1
Tool Type
Utility Knife Blade
Warranty & Product Information
Application
Drywall
UPC
045242286997