This product requires certification to purchase.

Dual Range Voltage Detector

This product has been replaced by

Dual Range Voltage Detector
Milwaukee® Dual Range Voltage Detector
Manufacturer Part #3208-20
Milwaukee®

Dual Range Voltage Detector

  • Fast #
  • Part #M220820
  • Item #10765844
  • Manufacturer Part #2208-20
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Dual Range Voltage Detector
Milwaukee® Dual Range Voltage Detector
Manufacturer Part #3208-20
Milwaukee®

Dual Range Voltage Detector

  • Fast #
  • Part #M220820
  • Item #10765844
  • Manufacturer Part #2208-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Automatically differentiates 10-49? & 50-1000? AC
  • Different colors identify voltage range
  • Auto-Off
  • Durable belt clip allows for easy storage and retrieval from pocket?
  • Blade-tip for checking outlets?
  • CAT IV 1000V safety rating?
  • Powered by (2) AAA batteries?
  • 2 Year Warranty?
  • Requires Certification

Documents

Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Meter Type
Voltage Detector
Number of Tools Included
1
Tool Type
Voltage Detector
Electrical & Operational Information
Automatic Shut-Off
Yes
Volts
1000V
Warranty & Product Information
Application
Electrical Detection
Type
M220820
UPC
452428535266