This product requires certification to purchase.

Dynamic Knee Pad with Wide Strap

Milwaukee®

Dynamic Knee Pad with Wide Strap

  • Fast #
  • Part #M48736030
  • Item #9341290
  • Manufacturer Part #48-73-6030
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Dynamic Knee Pad with Wide Strap

  • Fast #
  • Part #M48736030
  • Item #9341290
  • Manufacturer Part #48-73-6030
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable, Puncture Resistant Cap
  • Foam Retains Shape
  • Cap Adapts for Versatile Movement
  • 2 Secure Adjustable Buckles
  • Dual Material Lower Strap
  • Abrasion Resistant
  • Soft Comfortable Straps
  • Durable Metal Rivets
  • Open Cell Foam
  • Third Party Tested
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits All
Characteristics & Features
Color Finish Name
Black, Red
Material
Foam
Warranty & Product Information
Type
M48736030
UPC
045242560929