This product requires certification to purchase.

Flat Boring Bit 1/4 X 6

Milwaukee®

Flat Boring Bit 1/4 X 6

  • Fast #
  • Part #M48270251
  • Item #5265
  • Manufacturer Part #48-27-0251
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Flat Boring Bit 1/4 X 6

  • Fast #
  • Part #M48270251
  • Item #5265
  • Manufacturer Part #48-27-0251
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Height
2/5 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.05 lb
Width
2 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Spade
Material
High Speed Steel
Tool Type
Flat Boring Bit
Warranty & Product Information
Application
Cutting
Type
M48270251
UPC
045242120505