This product requires certification to purchase.

Foam Filter for 0880-20, 0960-20 and 0970-20

Milwaukee®

Foam Filter for 0880-20, 0960-20 and 0970-20

  • Fast #
  • Part #M49902015
  • Item #9297886
  • Manufacturer Part #49-90-2015
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Foam Filter for 0880-20, 0960-20 and 0970-20

  • Fast #
  • Part #M49902015
  • Item #9297886
  • Manufacturer Part #49-90-2015
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Optimized for wet debris clean-up
  • Compatible with Milwaukee® 0880-20, 0960-20, 0970-20
  • Reusable after cleaning
  • Protects motor from debris
  • Includes: 1 foam wet filter
  • Deflects and stops debris from going into the motor during wet pickup applications
  • Dry cleanable and washable
  • Easy twist and lock installation
  • Increases tool life
  • Use when picking up large amounts of wet debris
  • Requires Certification
Dimensions & Measurements
Depth
5-1/10 in
Height
4-3/5 in
Length
5-1/10 in
Weight
7.2 lb
Width
5-1/10 in
Characteristics & Features
Brand Model Compatibility
0880-20, 0960-20, 0970-20
Material
Foam
Warranty & Product Information
Product Type
Foam Filter
UL Listed
No
UPC
045242568123