This product requires certification to purchase.

Folding Utility Knife with Blade Storage and 50 piece Blades

Milwaukee®

Folding Utility Knife with Blade Storage and 50 piece Blades

  • Fast #
  • Part #M48221504
  • Item #8088175
  • Manufacturer Part #48-22-1504
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Folding Utility Knife with Blade Storage and 50 piece Blades

  • Fast #
  • Part #M48221504
  • Item #8088175
  • Manufacturer Part #48-22-1504
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
  • Gripping surface for faster threading
  • Gut hook (48-22-1502)
  • Stores 5 extra blades (48-22-1502)
  • Wire stripper (48-22-1502)
  • Durable wire belt clip reduces pocket tearing (48-22-1502)
  • Blade holder designed for scoring (48-22-1502)
  • Metal extension to prevent accidental blade removal (48-22-1502)
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/100 in
Height
1-9/50 in
Length
6-87/100 in
Weight
0.28 lb
Width
1-3/100 in
Characteristics & Features
Portable
Yes
Warranty & Product Information
Product Type
Utility Knife
Type
M48221504
UPC
045242510184