This product requires certification to purchase.

1/2 in. to 1 in. IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool

Milwaukee®

Force Logic™ 1/2 in. to 1 in. IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool

  • Fast #
  • Part #M49162496X
  • Item #10370276
  • Manufacturer Part #49-16-2496X
5 out of 5 Customer Rating
Brand image
Milwaukee®

Force Logic™ 1/2 in. to 1 in. IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool

  • Fast #
  • Part #M49162496X
  • Item #10370276
  • Manufacturer Part #49-16-2496X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Designed for use with all Major Fitting Manufacturers, Including Viega® Mega Press® Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Faster Alternative to Welding and Threading
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1 in
Height
4-33/100 in
Length
7-9/100 in
Weight
8.87 lb
Width
18-1/2 in
Characteristics & Features
Collection
Force Logic™
Color Finish Name
Black
Number of Tools Included
1
Tool Type
Press Ring
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
M49162496X
UPC
045242736348