This product requires certification to purchase.

2 1/2 in. to 4 in. CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

Milwaukee®

Force Logic™ 2 1/2 in. to 4 in. CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

  • Fast #
  • Part #M49162690X
  • Item #10370299
  • Manufacturer Part #49-16-2690X
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Force Logic™ 2 1/2 in. to 4 in. CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

  • Fast #
  • Part #M49162690X
  • Item #10370299
  • Manufacturer Part #49-16-2690X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compatible with M18™ FORCE LOGIC™ Press Tools
  • Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and Apollo Press® Copper Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Easy Opening Ring Designed for One Handed Use
  • Faster Alternative to Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
4 in
Height
14-57/100 in
Length
5-3/25 in
Weight
20.96 lb
Width
20-2/25 in
Characteristics & Features
Collection
Force Logic™
Color Finish Name
Black
Number of Tools Included
1
Tool Type
Press Ring
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
M49162690X
UPC
045242736072