This product requires certification to purchase.

18 in. SDS Plus Extension

Milwaukee®

FREEFLEX™ 18 in. SDS Plus Extension

  • Fast #
  • Part #M48206945
  • Item #9346298
  • Manufacturer Part #48-20-6945
5 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ 18 in. SDS Plus Extension

  • Fast #
  • Part #M48206945
  • Item #9346298
  • Manufacturer Part #48-20-6945
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 in. length for increased accessibility in tough to reach applications
  • Ideal for tight access in and around obstructions
  • Universal extension fits all SDS+ rotary hammers
  • Compatible with all SDS+ accessories including drill bits, chisels, core bits, and anchor installation solutions
  • Small diameter profile allows for drilling deep holes 7/8 in. and larger
  • Auto-insert mechanism for tool free connection
  • Reduces number of drill bit lengths required to complete a job
  • Requires Certification
Dimensions & Measurements
Bit Length
18
Length
22/25 in
Number of Pieces
1 Piece
Characteristics & Features
Collection
FREEFLEX™
Material
Steel
Shank Style
SDS-Plus
Warranty & Product Information
Product Type
SDS Plus Extension
Type
M48206945
UPC
045242536382