This product requires certification to purchase.

FreeFlex Tech Work Pants in Black,32 x 32

Milwaukee®

FREEFLEX™ FreeFlex Tech Work Pants in Black,32 x 32

  • Fast #
  • Part #MM651B3232
  • Item #11530525
  • Manufacturer Part #M651B-3232
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ FreeFlex Tech Work Pants in Black,32 x 32

  • Fast #
  • Part #MM651B3232
  • Item #11530525
  • Manufacturer Part #M651B-3232
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered to Move Freely on The Job
  • Durable, stretchy 7.5oz nylon/spandex blend
  • Wind and water resistant
  • Articulating knee dart construction
  • Wicking, stretch waistband
  • Thigh drop pockets and secure zip enclosure
  • Triple-stitched seams
  • Straight fit through seat and thigh with tapered leg
  • Tear and abrasion resistant
  • Nylon reinforced tool clip-on zones
  • Requires Certification
Dimensions & Measurements
Clothing Size
32 in x 32 in
Height
1/8 in
Length
39-1/2 in
Weight
1.212 lb
Width
20-3/4 in
Characteristics & Features
Collection
FREEFLEX™
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Material
Nylon, Spandex
Quick Release
No
Reusable
Yes
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Type
MM651B3232
UPC
045242301492