This product requires certification to purchase.

Midweight Pullover Hoodie in Red, Medium

Milwaukee®

FREEFLEX™ Midweight Pullover Hoodie in Red, Medium

  • Fast #
  • Part #M352RM
  • Item #9997182
  • Manufacturer Part #352R-M
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ Midweight Pullover Hoodie in Red, Medium

  • Fast #
  • Part #M352RM
  • Item #9997182
  • Manufacturer Part #352R-M
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Midweight Pullover Hoodie - Logo Red M
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Reinforced pocket seams
  • Manufacturers Defect Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
M
Height
22-1/2 in
Length
30 in
Weight
1.24 lb
Width
12 in
Characteristics & Features
Collection
FREEFLEX™
Color Finish Category
Reds
Color Finish Name
Red
Disposable
No
Material
Cotton, Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Hoodie
Type
M352RM
UPC
045242792924