This product requires certification to purchase.

Gfci Recept Tester

Milwaukee®

Gfci Recept Tester

  • Fast #
  • Part #M222320
  • Item #10399883
  • Manufacturer Part #2223-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

Gfci Recept Tester

  • Fast #
  • Part #M222320
  • Item #10399883
  • Manufacturer Part #2223-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Over Molded Grip for Durability and Comfort
  • Verifies the Functionality of a Ground Fault Protective Device on GFCI Outlets
  • LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets
  • CAT II 300V Safety Rating
  • Built to Withstand a 6-Foot Drop
  • 2-Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Length
1-13/100 in
Weight
.1 lb
Width
3 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Plastic
Meter Type
Receptacle Tester
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Temperature Range
32 F to 104 F
Volts
300V
Warranty & Product Information
Application
Electrical Detection
Type
M222320
UPC
045242854493