This product requires certification to purchase.

Heavy-Duty Short Sleeve Pocket T-Shirt, Blue, 2XL

Milwaukee®

GRIDIRON™ Heavy-Duty Short Sleeve Pocket T-Shirt, Blue, 2XL

  • Fast #
  • Part #M605BL2X
  • Item #10002112
  • Manufacturer Part #605BL-2X
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

GRIDIRON™ Heavy-Duty Short Sleeve Pocket T-Shirt, Blue, 2XL

  • Fast #
  • Part #M605BL2X
  • Item #10002112
  • Manufacturer Part #605BL-2X
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance
  • BROKEN-IN COMFORT on day one
  • Heavy Duty Pocket T-Shirt - Short Sleeve Blue 2X
  • REINFORCED SEAMS AND HEM
  • Anti-Odor Technology prevents odor bacteria from building up
  • MOISTURE WICKING FABRIC pulls sweat and water away from the skin
  • 6 oz cotton/polyester blend
  • Rib-knit neck maintains shape
  • Left chest pocket
  • Manufacturers Defect Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2XL
Height
27-1/2 in
Length
32-1/2 in
Weight
0.7 lb
Width
1/4 in
Characteristics & Features
Collection
GRIDIRON™
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
No
Material
Cotton, Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
T-Shirt
Type
M605BL2X
UPC
045242788781