This product requires certification to purchase.

Heated Gear Power Source with App Control

Milwaukee®

Heated Gear Power Source with App Control

  • Fast #
  • Part #M48112330
  • Item #10434211
  • Manufacturer Part #48-11-2330
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Heated Gear Power Source with App Control

  • Fast #
  • Part #M48112330
  • Item #10434211
  • Manufacturer Part #48-11-2330
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powers all M12™ Heated Gear
  • Personalize heat zones and run-time when paired with HEXON Heat Technology™ garments
  • USB-C bi-directional charging delivers 15W to charge devices and 36W to re-charge the power source
  • Up to 12 hours run-time with M12™ Heated Gear
  • Bluetooth® Connectivity with the Milwaukee® Heated Gear App on mobile devices
  • Customize heat levels and zones in the Milwaukee® Heated Gear App
  • Select your desired run-time in the Milwaukee® Heated Gear App
  • Save favorites for quick-access in the Milwaukee® Heated Gear App
  • 36W battery capacity (12V, 3A)
  • Simultaneously power M12™ Heated Gear while charging a device or the power source
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
49/50 in
Length
4-1/2 in
Weight
0.59 lb
Width
3-1/2 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black, Red
Material
Thermoplastic, Plastic
Number of Batteries Charged at Once
1
Number of Tools Included
1
Portable
Yes
Tool Type
Power Source
Electrical & Operational Information
AMP
3
Automatic Shut-Off
Yes
Volts
12V
Watts
42 W
Warranty & Product Information
ETL Listed
No
GSA Approved
No
Type
M48112330
UL Listed
Yes
UPC
045242797691