This product requires certification to purchase.

Heated Merino Wool Crew Neck Baselayer, Small

Milwaukee®

Heated Merino Wool Crew Neck Baselayer, Small

  • Fast #
  • Part #MM500B21S
  • Item #14165719
  • Manufacturer Part #M500B-21S
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Heated Merino Wool Crew Neck Baselayer, Small

  • Fast #
  • Part #MM500B21S
  • Item #14165719
  • Manufacturer Part #M500B-21S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HEXON Heat Technology™ equipped - STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • (2) Heat Zones: Chest and back
  • Kit includes the Heated Gear 3.5AH Battery w/ App Control: The ergonomic design and compatibility with the Heated Gear App provide the best power source experience with the Heated Base layers
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high with Heated Gear 3.5AH Battery w/ App Control
  • The merino wool and polyester blend fabric delivers a balance of stretch, temperature regulation, moisture management, and odor resistance
  • Higher perception of heat and longer runtime when layered over
  • Standard fit: a balanced fit with a regular cut that provides a clean look without being too tight or too loose, size up if you prefer more of a relaxed fit
  • Zippered battery pass-thru pocket: position the battery in the front or the back pocket to improve comfort
  • Optimized interior lining provides effective heat transfer
  • 60% merino wool, 40% polyester
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
S
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey, Black
Disposable
No
Material
Wool
Warranty & Product Information
Type
MM500B21S
UPC
045242403738