This product requires certification to purchase.

21 Piece General Purpose Hole Saw Kit

Milwaukee®

HOLE DOZER™ 21 Piece General Purpose Hole Saw Kit

  • Fast #
  • Part #M49224171
  • Item #10248442
  • Manufacturer Part #49-22-4171
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 21 Piece General Purpose Hole Saw Kit

  • Fast #
  • Part #M49224171
  • Item #10248442
  • Manufacturer Part #49-22-4171
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • Customizable Hole Saw Case
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Made in USA
  • Features teeth with more steel behind the cutting edge for enhanced durability
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in, 2 in, 2-1/8 in, 2-1/2 in, 2-3/4 in, 3 in, 3-5/8 in, 4-1/4 in, 4-1/2 in, 5 in
Bit Sizes
3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in, 2 in, 2-1/8 in, 2-1/2 in, 2-3/4 in, 3 in, 3-5/8 in, 4-1/4 in, 4-1/2 in, 5 in
Blade Length (in)
1-7/10 in
Chuck Size
3/8 in
Cutting Capacity
1-7/10 in
Depth
4 in
Diameter
5 in
Diameter - Outside
3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in, 2 in, 2-1/8 in, 2-1/2 in, 2-3/4 in, 3 in, 3-5/8 in, 4-1/4 in, 4-1/2 in, 5 in
Drilling Depth (in)
1-7/10 in
Height
9-1/16 in
Length
1-3/4 in
Number of Pieces
21 Piece
Shank Size
3/8 in
Size
3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in, 2 in, 2-1/8 in, 2-1/2 in, 2-3/4 in, 3 in, 3-5/8 in, 4-1/4 in, 4-1/2 in, 5 in
Teeth Per Inch
3.5
Weight
8.8 lb
Width
8-87/100 in
Characteristics & Features
Blade Material
Bi-metal
Brand Model Compatibility
Milwaukee Tool® HOLE DOZER™
Collection
HOLE DOZER™
Color Finish Name
Red, White
Drill Bit Type
Hole Saw
Material
High Speed Steel
Shank Style
Hex
Tool Type
Hole Saw
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Cutting
Type
M49224171
UPC
452425602336