This product requires certification to purchase.

3 in. Hole Dozer 1 Piece

Milwaukee®

HOLE DOZER™ 3 in. Hole Dozer 1 Piece

  • Fast #
  • Part #M49560734
  • Item #7607135
  • Manufacturer Part #49-56-0734
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3 in. Hole Dozer 1 Piece

  • Fast #
  • Part #M49560734
  • Item #7607135
  • Manufacturer Part #49-56-0734
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Longest life in stainless steel
  • 50X life in extreme multi-material applications (stainless steel, abrasives, fastener embedded wood)
  • Milwaukee® Carbide Teeth Technology
  • For the toughest applications where bi-metal hole saws cannot cut
  • Outperforms Bi-metal hole saws
  • 4 TPI Carbide Teeth Design gives best durability and life in extreme multi-material applications
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-Jack Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3 in
Blade Length (in)
1-7/8 in
Cutting Capacity
1-5/8 in
Depth
1-22/25 in
Diameter
3 in
Height
3 in
Length
2-1/4 in
Number of Pieces
1 Piece
Size
3 in
Teeth Per Inch
4
Weight
0.55 lb
Width
3 in
Characteristics & Features
Blade Material
Carbide
Collection
HOLE DOZER™
Color Finish Name
White
Drill Bit Type
Hole Saw
Material
Carbide, Bi-metal
Saw Type
Hole
Tool Type
Hole Dozer
Warranty & Product Information
Application
Cutting
UPC
045242504220