This product requires certification to purchase.

7/16 Hollowcore Nut Driver

Milwaukee®

HollowCore™ 7/16 Hollowcore Nut Driver

  • Fast #
  • Part #M48222455
  • Item #10256364
  • Manufacturer Part #48-22-2455
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

HollowCore™ 7/16 Hollowcore Nut Driver

  • Fast #
  • Part #M48222455
  • Item #10256364
  • Manufacturer Part #48-22-2455
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
7/16 in
Height
1-1/4 in
Length
7-1/5 in
Number of Pieces
1 Piece
Shank Size
3 in
Weight
0.26 lb
Characteristics & Features
Collection
HollowCore™
Color Finish Name
Red, Black
Drive Size
7/16 in
Handle Material
Plastic
Magnetic
No
Material
Forged Steel, Plastic
Number of Tools Included
1
Shank Style
Round
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
Type
M48222455
UPC
045242671144