This product requires certification to purchase.

7-piece SAE Hollowcore Magnetic Nut Driver Set

Milwaukee®

HollowCore™ 7-piece SAE Hollowcore Magnetic Nut Driver Set

  • Fast #
  • Part #M48222547
  • Item #10256376
  • Manufacturer Part #48-22-2547
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

HollowCore™ 7-piece SAE Hollowcore Magnetic Nut Driver Set

  • Fast #
  • Part #M48222547
  • Item #10256376
  • Manufacturer Part #48-22-2547
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Sizes Included: ¼”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, and 9/16”
  • Magnetic Drivers - Secure fitment in fastening applications
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, and 9/16 in
Height
10-91/100 in
Length
10-43/100 in
Number of Pieces
7 Piece
Weight
2.18 lb
Characteristics & Features
Collection
HollowCore™
Color Finish Name
Red, Black
Drive Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Handle Material
Plastic
Magnetic
Yes
Material
Forged Steel, Plastic
Number of Tools Included
7
Shank Style
Round
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
Type
M48222547
UPC
045242670888