This product requires certification to purchase.

INKZALL 3PC Large Chisel Tip Black Marker

Milwaukee®

INKZALL 3PC Large Chisel Tip Black Marker

  • Fast #
  • Part #M48223250
  • Item #7904281
  • Manufacturer Part #48-22-3250
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

INKZALL 3PC Large Chisel Tip Black Marker

  • Fast #
  • Part #M48223250
  • Item #7904281
  • Manufacturer Part #48-22-3250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Writes on dusty, wet, and oily surfaces
  • Clog resistant tip for better marking performance
  • Up to 72 hour cap off life- tip will not dry
  • Quick dry time - ink dries in seconds to reduce smearing
  • Large chisel tip
  • Permanent, non-toxic ink (ASTM D 4236 certified)
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Number of Pieces
3 Piece
Characteristics & Features
Material
Plastic
Warranty & Product Information
Application
Marking
Type
M48223250
UPC
045242544219