This product requires certification to purchase.

Liquid Paint Marker in Green

Milwaukee®

Inkzall™ Liquid Paint Marker in Green

  • Fast #
  • Part #M48223751
  • Item #7246768
  • Manufacturer Part #48-22-3751
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ Liquid Paint Marker in Green

  • Fast #
  • Part #M48223751
  • Item #7246768
  • Manufacturer Part #48-22-3751
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
  • 10 Second dry time
  • Marks on surfaces up to 300°F
  • Valve activated marker
  • Requires Certification
Dimensions & Measurements
Depth
6-3/5 in
Height
93/100 in
Length
6-9/10 in
Width
79/100 in
Characteristics & Features
Collection
Inkzall™
Color Finish Name
Green
Material
Plastic
Tool Type
Paint Marker
Warranty & Product Information
Application
Marking
Product Type
Marker
UPC
045242363407