This product requires certification to purchase.

Paint Marker in Red

Milwaukee®

Inkzall™ Paint Marker in Red

  • Fast #
  • Part #M48223741
  • Item #7246747
  • Manufacturer Part #48-22-3741
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Inkzall™ Paint Marker in Red

  • Fast #
  • Part #M48223741
  • Item #7246747
  • Manufacturer Part #48-22-3741
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
  • 10 Second dry time
  • Marks on surfaces up to 300°F
  • Valve activated marker
  • Requires Certification
Dimensions & Measurements
Height
93/100 in
Length
6-9/100 in
Width
79/100 in
Characteristics & Features
Collection
Inkzall™
Color Finish Name
Red
Material
Plastic
Electrical & Operational Information
Temperature Range
Up to 300 Deg F
Warranty & Product Information
Application
Residential
Product Type
Paint Marker
UPC
045242363384