This product requires certification to purchase.

Jobsite Offset Scissors

Milwaukee®

Jobsite Offset Scissors

  • Fast #
  • Part #M48224047
  • Item #9920918
  • Manufacturer Part #48-22-4047
5 out of 5 Customer Rating
Brand image
Milwaukee®

Jobsite Offset Scissors

  • Fast #
  • Part #M48224047
  • Item #9920918
  • Manufacturer Part #48-22-4047
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 2016
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bolt Lock Technology - Blades will not loosen
  • Chrome Plated for Rust Protection
  • Large Handle Loops for Use with Gloves
  • Index Finger Groove - Increased Control
  • Ruler Markings on Blade - Measure and Cut
  • 60% Offset Design - Keep hands above cutting material
  • Designed for Right or Left-Handed Users
  • All-Metal Core - Added Durability
  • Cuts Common Jobsite Materials
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
4-1/2 in
Blade Width (in)
6/25 in
Cutting Capacity
4-1/2 in
Handle Length (in)
4 in
Height
1/2 in
Length
9-1/2 in
Number of Pieces
1 Piece
Weight
0.5 lb
Width
3-3/5 in
Characteristics & Features
Blade Material
Carbide
Color Finish Name
Red, Black
Direction of Cut
Straight
Handle Material
Metal
Handle Type
Loop
Material
Metal
Number of Tools Included
1
Tool Type
Scissor
Warranty & Product Information
Application
Cutting
GSA Approved
No
Type
M48224047
UPC
045242605262