This product requires certification to purchase.

Jobsite Straight Scissors

Milwaukee®

Jobsite Straight Scissors

  • Fast #
  • Part #M48224046
  • Item #10001716
  • Manufacturer Part #M48224046
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Jobsite Straight Scissors

  • Fast #
  • Part #M48224046
  • Item #10001716
  • Manufacturer Part #M48224046
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bolt Lock Technology - Blades will not loosen
  • Chrome Plated for Rust Protection
  • Jobsite Straight Scissors
  • Large Handle Loops for Use with Gloves
  • Index Finger Groove - Increased Control
  • Ruler Markings on Blade - Measure and Cut
  • Designed for Right or Left-Handed Users
  • All-Metal Core - Added Durability
  • Cuts Common Jobsite Materials
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-9/20 in
Height
9-3/10 in
Length
1/2 in
Weight
0.475 lb
Width
12 in
Characteristics & Features
Color Finish Name
Silver
Material
Metal
Warranty & Product Information
Application
Cutting
Product Type
Scissors
Type
M48224046
UL Listed
No
UPC
045242605255