This product requires certification to purchase.

Left Cutting Offset Aviation Snips

Milwaukee®

Left Cutting Offset Aviation Snips

  • Fast #
  • Part #M48224542
  • Item #11602744
  • Manufacturer Part #48-22-4542
5 out of 5 Customer Rating
Brand image
Milwaukee®

Left Cutting Offset Aviation Snips

  • Fast #
  • Part #M48224542
  • Item #11602744
  • Manufacturer Part #48-22-4542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LONG LIFE. CLEAN CUTS.
  • Durable Laser Hardened Edges
  • Serrated Blade Provides Smooth Cutting
  • Handles Deliver Low Effort Cutting
  • Forged Steel Blades
  • BOLT LOCK™ - Blades Won’t Loosen
  • Sharp Blades for Easy Cutting
  • Comfort Grip Handles
  • Blade Shape Curls Away Material
  • One-Handed Metal Swing Lock
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
1-61/100 in
Cutting Capacity
18 ga
Gauge (metal)
18 ga
Handle Length (in)
6-13/25 in
Height
1-3/8 in
Length
9-7/8 in
Number of Pieces
1 Piece
Weight
0.84 lb
Width
3-1/8 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Silver
Direction of Cut
Left
Handle Material
Rubber
Handle Type
Comfort Grip
Number of Tools Included
1
Tool Type
Aviation Snip
Warranty & Product Information
Application
Cutting
Type
M48224542
UPC
045242833429