This product requires certification to purchase.

1/4-1-1/8 Zoomlock Max Press Jaw Kit

Milwaukee®

M12™ 1/4-1-1/8 Zoomlock Max Press Jaw Kit

  • Fast #
  • Part #M49162462Z
  • Item #10334668
  • Manufacturer Part #49-16-2462Z
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 1/4-1-1/8 Zoomlock Max Press Jaw Kit

  • Fast #
  • Part #M49162462Z
  • Item #10334668
  • Manufacturer Part #49-16-2462Z
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M12™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-3/5 in
Length
15-2/5 in
Weight
25.35 lb
Width
13-22/25 in
Characteristics & Features
Collection
M12™
Number of Tools Included
1
Tool Type
Press Accessories
Warranty & Product Information
Type
M49162462Z
UPC
045242834587