This product requires certification to purchase.

12V Trapsnake 2-Tool Combo Kit

Milwaukee®

M12™ 12V Trapsnake 2-Tool Combo Kit

  • Fast #
  • Part #M357721
  • Item #10080202
  • Manufacturer Part #3577-21
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 12V Trapsnake 2-Tool Combo Kit

  • Fast #
  • Part #M357721
  • Item #10080202
  • Manufacturer Part #3577-21
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3574 and 48-53-3576
  • Cable size (length x diameter): Urinal Auger (3/8in.x4ft.) and Toilet Auger (1/2inx6ft.)
  • Ideal use: Toilets, Urinals, and Floor traps
  • Recommended Drain Size: Urinal (1-1/4in.-2in) and Toilet (2in.-4in.)
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floortraps, sinks, bathtubs, and showers.
  • Part of the M12™ System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE™ Toilet Auger Case (48-22-2577) and TRAPSNAKE™ Urinal Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
3/8 in
Diameter
4 in
Height
3 in
Number of Pieces
2 Piece
Weight
12 lb
Width
4 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Hex
Collection
M12™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Straight
Material
Plastic
Material Type
Nylon
Number of Tools Included
2
Electrical & Operational Information
Power Source
Battery
RPM
500
Volts
12V
Warranty & Product Information
ETL Listed
No
GSA Approved
No
Type
M357721
UL Listed
Yes
UPC
045242777662