18 V Power Port
This product has been replaced by
Manufacturer Part #M284720
M12™ 18 V Power Port
Product Details
Product Details
- Compatible with M18™ compact and XC™ batteries
- Powered USB port charges portable electronic devices
- Compatible with M12™ heated jackets with the expandable battery pocket
- Includes (1) M18™ power source (49-24-2371)
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- M18™ Compact and XC™ Batteries
- Collection:
- M12™
- Color Finish Name:
- Red
- Depth:
- 5-1/2 in
- Height:
- 3 in
- Length:
- 7-7/10 in
- UL Listed:
- No
- UPC:
- 045242285945
- Volts:
- 18V
- Weight:
- 0.31 lb
- Width:
- 4 in