This product requires certification to purchase.

2 gal Handheld Sprayer Kit

Milwaukee®

M12™ 2 gal Handheld Sprayer Kit

  • Fast #
  • Part #M252821G2
  • Item #9975898
  • Manufacturer Part #M252821G2
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 2 gal Handheld Sprayer Kit

  • Fast #
  • Part #M252821G2
  • Item #9975898
  • Manufacturer Part #M252821G2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Best Pressure Control. No Manual Pumping
  • Instant, Constant, Adjustable Pressure
  • M12™ 2 Gallon Handheld Sprayer Kit
  • Up to 80 PSI & 17' Vertical Spray Distance
  • 3-mode pressure adjustment knob to match pressure to application
  • Up to 80 Gallons Per Charge With M12™ REDLITHIUM™ CP2.0 Battery
  • Dual diaphragm pump for longer pump life
  • One and two hand use for added versatility
  • PSI: 20-80
  • 1 Year Tool, 2 Year Battery
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 Gal
Depth
17-7/10 in
Height
10-4/5 in
Length
17-7/10 in
Weight
7 lb
Width
8-1/10 in
Characteristics & Features
Collection
M12™
Color Finish Category
Reds
Color Finish Name
Red, Black
Indoor Outdoor
Outdoor
Material
Plastic
Material Type
High Density Polyethylene
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Application
Spray
Green Seal Certified
No
Product Type
Sprayer
Type
M252821G2
UL Listed
No
UPC
045242621712