This product requires certification to purchase.

3/4 ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools

Milwaukee®

M12™ 3/4 ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools

  • Fast #
  • Part #M49162455Z
  • Item #10334665
  • Manufacturer Part #49-16-2455Z
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 3/4 ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools

  • Fast #
  • Part #M49162455Z
  • Item #10334665
  • Manufacturer Part #49-16-2455Z
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M12™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
10-3/4 in
Weight
2.91 lb
Width
8-19/50 in
Characteristics & Features
Collection
M12™
Number of Tools Included
1
Tool Type
Press Accessories
Warranty & Product Information
Type
M49162455Z
UPC
045242834631