This product requires certification to purchase.

6 in. Toilet Auger

Milwaukee®

M12™ 6 in. Toilet Auger

  • Fast #
  • Part #M357621
  • Item #10080201
  • Manufacturer Part #3576-21
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 6 in. Toilet Auger

  • Fast #
  • Part #M357621
  • Item #10080201
  • Manufacturer Part #3576-21
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3576
  • Cable Size (length x diameter): 6ft.x1/2in.
  • Recommended Drain Size: 2in.-4in.
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floortraps, sinks, bathtubs, and showers.
  • Part of the M12™ System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE™ 6ft. Toilet Auger Replacement Cable (48-53-3576) and TRAPSNAKE™ Toilet Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Includes: (1) M12™ TRAPSNAKE™ 6ft. Toilet Auger, (1) M12™TRAPSNAKE™ Driver, (1) M12™RED LITHIUM™ CP1.5 Battery Pack, M12™ Charger
  • Requires Certification

Documents

Dimensions & Measurements
Cable Length (ft)
6 ft
Diameter
1/2 in
Height
2-1/2 in
Maximum Cleaning Distance
6 ft
Pipe Capacity
2 in - 4 in
Weight
11.6 lb
Width
3 in
Characteristics & Features
Collection
M12™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Material
Plastic
Handle Type
Straight
Material
Plastic
Number of Tools Included
1
Tool Type
Auger
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Plumbing
Type
M357621
UPC
045242777655