This product requires certification to purchase.

85 ft. High-Flex Compact Inspection Camera Kit

Milwaukee®

M12™ 85 ft. High-Flex Compact Inspection Camera Kit

  • Fast #
  • Part #M331822B
  • Item #11641692
  • Manufacturer Part #3318-22B
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 85 ft. High-Flex Compact Inspection Camera Kit

  • Fast #
  • Part #M331822B
  • Item #11641692
  • Manufacturer Part #3318-22B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Delivers the Clearest Image, Easiest Inspections
  • Inspects 1-1/2” – 4” Drain Lines Up To 85’
  • High Flex Push Cable to Navigate Tight Bends
  • Equipped with Sonde for Precise Locating
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
85 ft
Height
16 in
Length
6-81/100 in
Weight
10.4 lb
Width
13 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Name
Black, Red
Material
Plastic
Smart Home Enabled
No
Tool Type
Kit
Electrical & Operational Information
AMP
2
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Drain Inspection
Type
M331822B
UL Listed
Yes
UPC
045242366675