This product requires certification to purchase.

Brushless 1-1/4" - 2" Copper Tubing Cutter

Milwaukee®

M12™ Brushless 1-1/4" - 2" Copper Tubing Cutter

  • Fast #
  • Part #M247920
  • Item #10361068
  • Manufacturer Part #2479-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Brushless 1-1/4" - 2" Copper Tubing Cutter

  • Fast #
  • Part #M247920
  • Item #10361068
  • Manufacturer Part #2479-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fastest Clean Cuts
  • Automatically adjusts diameter to cut Type K, L, and M copper pipes from 1-3/8” – 2-1/8” (OD)
  • Built-in LED light and view window illuminates line of cut for better visibility
  • Rotating head delivers faster cutting and reduces muscle fatigue
  • Superior access with as little as 1.7” clearance
  • Automatic Home Button to cut more, quicker
  • 100+ cuts per charge on M12™ REDLITHIUM™ XC4.0 battery
  • 5 Year Tool Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1-1/4 in - 2 in
Height
5-7/10 in
Length
12-67/100 in
Number of Pieces
1 Piece
Weight
5.85 lb
Width
3-24/25 in
Characteristics & Features
Collection
M12™
Color Finish Category
Reds
Color Finish Name
Red, Black
Handle Material
Plastic
Handle Type
Overmold
Material
Metal
Number of Tools Included
1
Tool Type
Copper, Tubing Cutter
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Copper Tube, Cutting
GSA Approved
No
Origin
Global
Type
M247920
UPC
045242848591