This product requires certification to purchase.

M12 Cable Stapler Kit

Milwaukee®

M12 Cable Stapler Kit

  • Fast #
  • Part #M244821
  • Item #9820756
  • Manufacturer Part #2448-21
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

M12 Cable Stapler Kit

  • Fast #
  • Part #M244821
  • Item #9820756
  • Manufacturer Part #2448-21
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coil-spring mechanism consistently sinks the staples to the appropriate depth
  • Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
  • Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
  • Moveable Cable Guides
  • Staple Viewing Window
  • Battery Fuel Gauge
  • Reversible Belt Hook
  • LED Work Light
  • Dry Fire Lock Out
  • Two-Finger Trigger
  • Requires Certification
Dimensions & Measurements
Length
6-1/2 in
Width
2-13/20 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Material
Metal
Tool Type
Cable Stapler
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
M244821
UPC
045242571697