This product requires certification to purchase.

Cable Stapler

Milwaukee®

M12™ Cable Stapler

  • Fast #
  • Part #M244820
  • Item #9857471
  • Manufacturer Part #2448-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Cable Stapler

  • Fast #
  • Part #M244820
  • Item #9857471
  • Manufacturer Part #2448-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coil-spring mechanism consistently sinks the staples to the appropriate depth
  • Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
  • Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
  • Moveable Cable Guides
  • Staple Viewing Window
  • Battery Fuel Gauge
  • Reversible Belt Hook
  • LED Work Light
  • Dry Fire Lock Out
  • Two-Finger Trigger
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-3/5 in
Length
6-1/2 in
Weight
5.32 lb
Width
12-18/25 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Name
Red, Black
Handle Material
Glass Reinforced Nylon
Handle Type
Pistol
Material
Plastic
Number of Tools Included
1
Tool Type
Stapler
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
M244820
UL Listed
Yes
UPC
045242571680