This product requires certification to purchase.

Flood Light with USB Charging

Milwaukee®

M12™ Flood Light with USB Charging

  • Fast #
  • Part #M235620
  • Item #10002302
  • Manufacturer Part #2356-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Flood Light with USB Charging

  • Fast #
  • Part #M235620
  • Item #10002302
  • Manufacturer Part #2356-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1400 Lumens of TRUEVIEW™ High-Definition Output
  • 3 Modes to Manage Output and Run-time
  • M12™ PACKOUT™ Flood Light w/ USB Charging
  • Over 4 Hours of Run-time on HIGH with an M12™ XC4.0 Battery
  • PACKOUT™ Compatible (Top-Stack Only)
  • 300° of Horizontal Rotation and 180° of Vertical Rotation for Complete Light Head Adjustability
  • Integrated USB-A and USB-C Port for Convenient Device Charging
  • Storage Compartment for Personal Items, Bits and Screws
  • IP54 Rated: Ingress Protection from Dust and Water
  • 5 Year Tool Warranty, LED Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/5 in
Height
15-1/5 in
Length
4-3/5 in
Weight
5.7 lb
Width
9-4/5 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Name
Red, Black
Light Bulb Type
LED
Material
Plastic
Number of Tools Included
1
Tool Type
Flood Light
Electrical & Operational Information
AMP
0
Lumens
1400
Number Of Hours
12 hr
Power Source
Battery
Volts
12V
Warranty & Product Information
Type
M235620
UL Listed
Yes
UPC
045242737970