This product requires certification to purchase.

1/4 - 7/8 Streamline Acr Pivoting Press Ring Kit For M12 Force Logic Press Tool

Milwaukee®

M12™ Force Logic™ 1/4 - 7/8 Streamline Acr Pivoting Press Ring Kit For M12 Force Logic Press Tool

  • Fast #
  • Part #M49162461MX
  • Item #12151407
  • Manufacturer Part #49-16-2461MX
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Force Logic™ 1/4 - 7/8 Streamline Acr Pivoting Press Ring Kit For M12 Force Logic Press Tool

  • Fast #
  • Part #M49162461MX
  • Item #12151407
  • Manufacturer Part #49-16-2461MX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative To Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • Designed for Use with Streamline® ACR Fitting System
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1/4 in - 7/8 in
Height
14-3/4 in
Length
16-3/25 in
Number of Pieces
8 Piece
Weight
13.6 lb
Width
5-63/100 in
Characteristics & Features
Brand Model Compatibility
M12™ FORCE LOGIC™ Press Tool
Collection
M12™ Force Logic™
Color Finish Name
Black
Number of Tools Included
1
Tool Type
Press Ring Kit
Warranty & Product Information
Type
M49162461MX
UPC
045242401413