This product requires certification to purchase.

1/2 - 1 in. Press Tool Kit with Jaws

Milwaukee®

M12 FUEL™ 1/2 - 1 in. Press Tool Kit with Jaws

  • Fast #
  • Part #M257322
  • Item #14326091
  • Manufacturer Part #2573-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ 1/2 - 1 in. Press Tool Kit with Jaws

  • Fast #
  • Part #M257322
  • Item #14326091
  • Manufacturer Part #2573-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • In-Line Design for Unrivaled Access?
  • Enables Connections on Copper, PEX, Black Iron, Stainless Steel, & ACR?
  • Auto-Cycle Ensures Full Press Every Time?
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete?
  • ONE-KEY™ Enabled for Tracking, Managing, and Reporting?
  • Time Stamped Data Logs for Efficient, Precise Reporting?
  • Cut, Fasten, and Connect on One System?
  • 5-year Tool, 2-year Battery, 2 Year Jaw Warranty?
  • Compatible With All M12™ Batteries & Chargers?
  • Includes: (1) M12™ FORCE LOGIC™ Press Tool (2573-20), (1) 1/2 in. jaw (49-16-2450), (1) 3/4 in. jaw (49-16-2451), (1) 1 in. jaw (49-16-2452), (2) M12™ REDLITHIUM™ Compact 2.0 AH Batteries (48-11-2422), (1) M12™ Standard Charger (48-59-2401), and Carrying Case
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in - 1 in
Jaw Capacity (in)
1/2 in - 1 in
Length
21-1/2 in
Number of Pieces
8 Piece
Weight
22.8 lb
Characteristics & Features
Collection
M12 FUEL™
Color Finish Name
Red
Material
Plastic, Steel, Rubber
Tool Type
Press Tool Kit
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Type
M257322
UPC
045242617142