This product requires certification to purchase.

1/2 in. Hammer Drill/Driver (Bare Tool)

Milwaukee®

M12 FUEL™ 1/2 in. Hammer Drill/Driver (Bare Tool)

  • Fast #
  • Part #M340420
  • Item #9897727
  • Manufacturer Part #3404-20
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ 1/2 in. Hammer Drill/Driver (Bare Tool)

  • Fast #
  • Part #M340420
  • Item #9897727
  • Manufacturer Part #3404-20
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • Only 6.0 in length for the most access in tight spaces
  • Fastest Drilling and Driving applications under load
  • Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 400 in-lbs of torque
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1/2 in
Chuck Size
1/2 in
Depth
6 in
Diameter
1/2 in
Height
7 in
Length
6 in
Number of Pieces
1 Piece
Torque (In-Lbs)
400 in-lbs
Weight
2.20 lb
Width
2-1/4 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Keyless
Collection
M12 FUEL™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Material Type
Glass Filled Nylon
Number of Tools Included
1
Tool Type
Hammer Drill
Electrical & Operational Information
Power Source
Battery
RPM
1550
Volts
12V
Warranty & Product Information
ETL Listed
No
Type
M340420
UL Listed
Yes
UPC
045242637300